- 12 in
- 3 1/4 in
- 1 9/16 in
features
- Head provides a non-marring contact surface that will not damage equipment
- Hard urethane construction resists cut damage to hammerhead
- Deadblow feature minimizes hammer bounce back, reducing fatigue and improving productivity
| Head Length | 3 1/4 in |
| Face Diameter | 1 9/16 in |
| Overall Length | 12 in |
| Weight | 1.21 LB |
| EAN or UPC | 662459304001 |

