- 12 3/4 in
- 3 3/4 in
- 1 3/4 in
features
- Head provides a non-marring contact surface that will not damage equipment
- Deadblow feature minimizes hammer bounce back, reducing fatigue and improving productivity
- Hard urethane construction resists cut damage to hammerhead
| Overall Length | 12 3/4 in |
| Head Length | 3 3/4 in |
| Face Diameter | 1 3/4 in |
| Weight | 1.57 LB |
| EAN or UPC | 662459304018 |

