- 13 1/2 in
- 4 1/4 in
- 2 in
features
- Hard urethane construction resists cut damage to hammerhead
- Deadblow feature minimizes hammer bounce back, reducing fatigue and improving productivity
- Head provides a non-marring contact surface that will not damage equipment
| Face Diameter | 2 in |
| Overall Length | 13 1/2 in |
| Head Length | 4 1/4 in |
| Weight | 2.01 LB |
| EAN or UPC | 662459304025 |

