- 15 in
- 4 3/4 in
- 2 1/4 in
features
- Deadblow feature minimizes hammer bounce back, reducing fatigue and improving productivity
- Head provides a non-marring contact surface that will not damage equipment
- Hard urethane construction resists cut damage to hammerhead
| Overall Length | 15 in |
| Head Length | 4 3/4 in |
| Face Diameter | 2 1/4 in |
| Weight | 2.98 LB |
| EAN or UPC | 662459304032 |

