- 15 3/4 in
- 5 7/16 in
- 2 3/4 in
features
- Hard urethane construction resists cut damage to hammerhead
- Deadblow feature minimizes hammer bounce back, reducing fatigue and improving productivity
- Head provides a non-marring contact surface that will not damage equipment
| Head Length | 5 7/16 in |
| Overall Length | 15 3/4 in |
| Face Diameter | 2 3/4 in |
| Weight | 3.73 LB |
| EAN or UPC | 662459304049 |

