- 1/4 in Socket Drive Size
- 4 mm Socket Size
- 6 Points
features
- SUPERTORQUE® lobular openings for greater turning power without deforming the fastener
- Designed for maximum engagement on 6-point fasteners
| No. of Points | 6 |
| Length Type | Deep |
| Socket Size | 4 mm |
| Socket Drive Size | 1/4 in |
| Weight | 0.04 LB |
| EAN or UPC | 662459202208 |

