- 3/8 in Socket Drive Size
- 18 Pieces
- 6 Points
- Deep Length Type
features
- Specially heat treated for impact use to provide long life, safety, and durability
- SUPERTORQUE® lobular openings for greater turning power without deforming the fastener
- Suitable for use with pneumatic and electric impact wrenches
- Designed for maximum engagement on 6 point fasteners
| Contains | JHW12M-607(1), JHW12M-608(1), JHW12M-609(1), JHW12M-610(1), JHW12M-611(1), JHW12M-612(1), JHW12M-613(1), JHW12M-614(1), JHW12M-615(1), JHW12M-616(1), JHW12M-617(1), JHW12M-618(1), JHW12M-619(1), JHW12M-620(1), JHW12M-621(1), JHW12M-622(1), JHW12M-623(1), JHW12M-624(1) |
| Socket Drive Size | 3/8 in |
| No. of Pieces | 18 |
| No. of Points | 6 |
| Length Type | Deep |
| Weight | 5.67 LB |
| EAN or UPC | 662459918338 |

