- 1/2 in Socket Drive Size
- 16 Pieces
- 6 Points
- Deep Length Type
features
- Specially heat treated for impact use to provide long life, safety, and durability
- Suitable for use with pneumatic and electric impact wrenches
- Designed for maximum engagement on 6 point fasteners
- SUPERTORQUE® lobular openings for greater turning power without deforming the fastener
| Contains | JHW14M-610(1), JHW14M-611(1), JHW14M-612(1), JHW14M-613(1), JHW14M-614(1), JHW14M-615(1), JHW14M-616(1), JHW14M-617(1), JHW14M-618(1), JHW14M-619(1), JHW14M-620(1), JHW14M-621(1), JHW14M-622(1), JHW14M-623(1), JHW14M-624(1), JHW14M-627(1) |
| No. of Points | 6 |
| Socket Drive Size | 1/2 in |
| Length Type | Deep |
| No. of Pieces | 16 |
| Weight | 9.37 LB |
| EAN or UPC | 662459324566 |

