- 3/8 in Socket Drive Size
- 13 Pieces
- 6 Points
- Shallow Length Type
features
- SUPERTORQUE® lobular openings for greater turning power without deforming the fastener
- Designed for maximum engagement on 6 point fasteners
- Specially heat treated for impact use to provide long life, safety, and durability
- Suitable for use with pneumatic and electric impact wrenches
| No. of Pieces | 13 |
| Contains | JHW2M-607(1), JHW2M-608(1), JHW2M-609(1), JHW2M-610(1), JHW2M-611(1), JHW2M-612(1), JHW2M-613(1), JHW2M-614(1), JHW2M-615(1), JHW2M-616(1), JHW2M-617(1), JHW2M-618(1), JHW2M-619(1) |
| No. of Points | 6 |
| Socket Drive Size | 3/8 in |
| Length Type | Shallow |
| Weight | 1.68 LB |
| EAN or UPC | 662459902672 |

