- 3/4 in Socket Drive Size
- 12 Pieces
- Shallow Length Type
features
- SUPERTORQUE® lobular openings for greater turning power without deforming the fastener. Designed for maximum engagement on 6 Point fasteners. Suitable for use with pneumatic and electric impact wrenches. Specially heat treated for impact use to provide long life, safety, and durability. Drive end features pin retention hole and groove. Square Drive tools and accessories – Square Drive tools are designed and manufactured with Spring loaded lock buttons. The lock button engages with side lock holes Driveilled in sockets, extensions, and adaptor sensuring positive retention.
| No. of Pieces | 12 |
| Socket Drive Size | 3/4 in |
| Socket Type | Impact |
| Length Type | Shallow |
| Weight | 12.35 LB |
| EAN or UPC | 662459976161 |

