- 1/2 in Socket Drive Size
- 12 Pieces
- 6 Points
- Shallow Length Type
features
- SUPERTORQUE® lobular openings for greater turning power without deforming the fastener
- Specially heat treated for impact use to provide long life, safety, and durability
- Designed for maximum engagement on 6 point fasteners
- Suitable for use with pneumatic and electric impact wrenches
| Socket Drive Size | 1/2 in |
| Socket Type | Impact |
| No. of Points | 6 |
| No. of Pieces | 12 |
| Length Type | Shallow |
| Weight | 4.25 LB |
| EAN or UPC | 662459324559 |

