- 1/2 in Socket Drive Size
- 10 Pieces
- 6 Points
- Shallow Length Type
features
- Designed for maximum engagement on 6 point fasteners
- Specially heat treated for impact use to provide long life, safety, and durability
- SUPERTORQUE® lobular openings for greater turning power without deforming the fastener
- Suitable for use with pneumatic and electric impact wrenches
| Socket Drive Size | 1/2 in |
| Contains | JHW4M-610(1), JHW4M-611(1), JHW4M-612(1), JHW4M-613(1), JHW4M-614(1), JHW4M-615(1), JHW4M-616(1), JHW4M-617(1), JHW4M-618(1), JHW4M-619(1) |
| No. of Pieces | 10 |
| Length Type | Shallow |
| No. of Points | 6 |
| Weight | 2.13 LB |
| EAN or UPC | 662459324580 |

