- 3/8 in Socket Drive Size
- 12 Pieces
- 6 Points
- Shallow Length Type
features
- Designed for maximum engagement on 6 point fasteners
- SUPERTORQUE® lobular openings for greater turning power without deforming the fastener
| No. of Points | 6 |
| No. of Pieces | 12 |
| Contains | JHWBM-608(1), JHWBM-609(1), JHWBM-610(1), JHWBM-611(1), JHWBM-612(1), JHWBM-613(1), JHWBM-614(1), JHWBM-615(1), JHWBM-616(1), JHWBM-617(1), JHWBM-618(1), JHWBM-619(1) |
| Length Type | Shallow |
| Socket Drive Size | 3/8 in |
| Weight | 1.19 LB |
| EAN or UPC | 662459323170 |

