- 3/8 in Socket Drive Size
- 12 Pieces
- 12 Points
- Shallow Length Type
features
- SUPERTORQUE® lobular openings for greater turning power without deforming the fastener
- Designed for quick engagement on both 6 and 12 point fasteners
| No. of Pieces | 12 |
| No. of Points | 12 |
| Socket Drive Size | 3/8 in |
| Length Type | Shallow |
| Contains | JHWBM-1208(1), JHWBM-1209(1), JHWBM-1210(1), JHWBM-1211(1), JHWBM-1212(1), JHWBM-1213(1), JHWBM-1214(1), JHWBM-1215(1), JHWBM-1216(1), JHWBM-1217(1), JHWBM-1218(1), JHWBM-1219(1) |
| Weight | 1.22 LB |
| EAN or UPC | 662459330451 |

