- 3/8 in Socket Drive Size
- 20 Pieces
- 6 Points
- Shallow Length Type
features
- Designed for maximum engagement on 6 point fasteners
- SUPERTORQUE® lobular openings for greater turning power without deforming the fastener
| Contains | JHWBM-6051/2(1), JHWBM-606(1), JHWBM-607(1), JHWBM-608(1), JHWBM-609(1), JHWBM-610(1), JHWBM-611(1), JHWBM-612(1), JHWBM-613(1), JHWBM-614(1), JHWBM-615(1), JHWBM-616(1), JHWBM-617(1), JHWBM-618(1), JHWBM-619(1), JHWBM-620(1), JHWBM-621(1), JHWBM-622(1), JHWBM-623(1), JHWBM-624(1) |
| Socket Drive Size | 3/8 in |
| Length Type | Shallow |
| No. of Pieces | 20 |
| No. of Points | 6 |
| Weight | 2.43 LB |
| EAN or UPC | 662459928887 |

