- 3/8 in Socket Drive Size
- 29 Pieces
- 12 Points
- Deep Length Type
features
- All tools are professional quality, made of high-grade chrome vanadium steel
- Metal tool box made for years of rugged use
- Keep-Safe-Foam system keeps tools organized and helps prevent loss
- Sockets feature SUPERTORQUE® lobular openings for greater turning power without deforming the fastener
| Length Type | Deep |
| No. of Points | 12 |
| No. of Pieces | 29 |
| Contains | B-52EHA(1), B-108(1), B-110(1), B-40A(1), B-140A(1), BM-1208(1), BM-1209(1), BM-1210(1), BM-1211(1), BM-1212(1), BM-1213(1), BM-1214(1), BM-1215(1), BM-1216(1), BM-1217(1), BM-1218(1), BM-1219(1), BMD-608(1), BMD-609(1), BMD-610(1), BMD-611(1), BMD-612(1), BMD-613(1), BMD-614(1), BMD-615(1), BMD-616(1), BMD-617(1), BMD-618(1), BMD-619(1) |
| Socket Drive Size | 3/8 in |
| Weight | 9.1 LB |
| EAN or UPC | 662459323309 |

