- 3/8 in Socket Drive Size
- 29 Pieces
- 6 Points
- Deep Length Type
features
- Sockets feature SUPERTORQUE® lobular openings for greater turning power without deforming the fastener
- All tools are professional quality, made of high-grade chrome vanadium steel
- Keep-Safe-Foam system keeps tools organized and helps prevent loss
- Metal tool box made for years of rugged use
| Socket Drive Size | 3/8 in |
| Contains | B-52EHA(1), B-108(1), B-110(1), B-40A(1), B-140A(1), BM-608(1), BM-609(1), BM-610(1), BM-611(1), BM-612(1), BM-613(1), BM-614(1), BM-615(1), BM-616(1), BM-617(1), BM-618(1), BM-619(1), BMD-608(1), BMD-609(1), BMD-610(1), BMD-611(1), BMD-612(1), BMD-613(1), BMD-614(1), BMD-615(1), BMD-616(1), BMD-617(1), BMD-618(1), BMD-619(1) |
| Length Type | Deep |
| No. of Pieces | 29 |
| No. of Points | 6 |
| Weight | 5.12 LB |
| EAN or UPC | 662459323255 |

