- 3/8 in Socket Drive Size
- 19 Pieces
- 6 Points
- Deep Length Type
features
- SUPERTORQUE® lobular openings for greater turning power without deforming the fastener
- Designed for maximum engagement on 6 point fasteners
| Socket Drive Size | 3/8 in |
| Length Type | Deep |
| No. of Points | 6 |
| No. of Pieces | 19 |
| Weight | 4.76 LB |
| EAN or UPC | 662459928894 |

