- 3/4 in Socket Drive Size
- 15 Pieces
- 12 Points
- Shallow Length Type
features
- Designed for quick engagement on both 6 and 12 point fasteners
- SUPERTORQUE® lobular openings for greater turning power without deforming the fastener
| Contains | HM-1219(1), HM-1222(1), HM-1224(1), HM-1227(1), HM-1230(1), HM-1232(1), HM-1235(1), HM-1236(1), HM-1238(1), HM-1241(1), HM-1246(1), HM-1250(1), HM-1254(1), HM-1255(1), HM-1260(1) |
| Socket Drive Size | 3/4 in |
| No. of Pieces | 15 |
| No. of Points | 12 |
| Length Type | Shallow |
| Weight | 19.37 LB |
| EAN or UPC | 662459918291 |

