- 1/4 in Socket Drive Size
- 12 Pieces
- 6 Points
- Shallow Length Type
features
- SUPERTORQUE® lobular openings for greater turning power without deforming the fastener
- Designed for maximum engagement on 6 point fasteners
| No. of Points | 6 |
| Contains | JHWMM-604(1), JHWMM-605(1), JHWMM-605.5(1), JHWMM-606(1), JHWMM-607(1), JHWMM-608(1), JHWMM-609(1), MM-610(1), MM-611(1), MM-612(1), MM-613(1), MM-614(1) |
| Socket Drive Size | 1/4 in |
| No. of Pieces | 12 |
| Length Type | Shallow |
| Weight | 0.64 LB |
| EAN or UPC | 662459323002 |

