- 1/4 in Socket Drive Size
- 30 Pieces
- 6 Points
- Deep Length Type
features
- Sockets feature SUPERTORQUE® lobular openings for greater turning power without deforming the fastener
- Metal tool box made for years of rugged use
- Keep-Safe-Foam system keeps tools organized and helps prevent loss
- All tools are professional quality, made of high-grade chrome vanadium steel
| Contains | JHWM-52EHA(1), JHWM-102(1), JHWM-115(1), JHWM-106A(1), JHWM-140A(1), M-42A(1), JHWMM-604(1), JHWMM-605(1), JHWMM-605.5(1), JHWMM-606(1), JHWMM-607(1), JHWMM-608(1), JHWMM-609(1), JHWMM-610(1), JHWMM-611(1), JHWMM-612(1), JHWMM-613(1), JHWMM-614(1), JHWMMD-604(1), JHWMMD-605(1), JHWMMD-605.5(1), JHWMMD-606(1), JHWMMD-607(1), JHWMMD-608(1), JHWMMD-609(1), JHWMMD-610(1), JHWMMD-611(1), JHWMMD-612(1), JHWMMD-613(1), JHWMMD-614(1) |
| No. of Points | 6 |
| No. of Pieces | 30 |
| Socket Drive Size | 1/4 in |
| Length Type | Deep |
| Weight | 2.34 LB |
| EAN or UPC | 662459323033 |

