- 1/4 in Socket Drive Size
- 12 Pieces
- 6 Points
- Deep Length Type
features
- SUPERTORQUE® lobular openings for greater turning power without deforming the fastener
- Designed for maximum engagement on 6 point fasteners
| No. of Pieces | 12 |
| Socket Drive Size | 1/4 in |
| No. of Points | 6 |
| Length Type | Deep |
| Weight | 1.18 LB |
| EAN or UPC | 662459323019 |

