- 1/2 in Socket Drive Size
- 20 Pieces
- 12 Points
- Shallow Length Type
features
- Metal tool box made for years of rugged use
- All tools are professional quality, made of high grade special alloy steel
- Sockets feature SUPERTORQUE lobular openings for greater turning power without deforming the fastener
| Socket Drive Size | 1/2 in |
| No. of Points | 12 |
| Contains | S-41AA(1), S-52EHA(1), S-110P(1), STM-1210(1), STM-1213(1), STM-1214(1), STM-1215(1), STM-1217(1), STM-1218(1), STM-1219(1), STM-1220(1), STM-1221(1), STM-1222(1), STM-1223(1), STM-1224(1), STM-1226(1), STM-1227(1), STM-1230(1), STM-1232(1), STM-1236(1) |
| No. of Pieces | 20 |
| Length Type | Shallow |
| Weight | 17.19 LB |
| EAN or UPC | 662459976222 |

