- 1/2 in Socket Drive Size
- 22 Pieces
- 12 Points
- Shallow Length Type
features
- Keep-Safe-Foam system keeps tools organized and helps prevent loss
- All tools are professional quality, made of high-grade chrome vanadium steel
- Sockets feature SUPERTORQUE® lobular openings for greater turning power without deforming the fastener
- Metal tool box made for years of rugged use
| Socket Drive Size | 1/2 in |
| No. of Points | 12 |
| No. of Pieces | 22 |
| Contains | S-41AA(1), S-52EHA(1), S-110P(1), S-115P(1), S-140A(1), STM-1210(1), STM-1211(1), STM-1212(1), STM-1213(1), STM-1214(1), STM-1215(1), STM-1216(1), STM-1217(1), STM-1218(1), STM-1219(1), STM-1220(1), STM-1221(1), STM-1222(1), STM-1223(1), STM-1224(1), STM-1225(1), STM-1226(1) |
| Length Type | Shallow |
| Weight | 16.7 LB |
| EAN or UPC | 662459323637 |

