Skip to content Skip to navigation menu
47 Piece 12 Point 1/2 in Drive Deep Socket Set

JHWMSS-47F

47 Piece 12 Point 1/2 in Drive Deep Socket Set
Item #113868654
  • 1/2 in Socket Drive Size
  • 47 Pieces
  • 12 Points
  • Deep Length Type
47 Piece 12 Point 1/2 in Drive Deep Socket Set
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1/2 in Socket Drive Size
  • 47 Pieces
  • 12 Points
  • Deep Length Type

features

  • Sockets feature SUPERTORQUE® lobular openings for greater turning power without deforming the fastener
  • All tools are professional quality, made of high-grade chrome vanadium steel
  • Metal tool box made for years of rugged use
No. of Pieces 47
Length Type Deep
No. of Points 12
Socket Drive Size 1/2 in
Contains S-15A(1), S-20A(1), S-40AA(1), S-41AA(1), S-52EHA(1), S-60D(1), S-70(1), S-102P(1), S-110P(1), S-115P(1), S-140A(1), SMD-1213(1), SMD-1214(1), SMD-1215(1), SMD-1216(1), SMD-1217(1), SMD-1218(1), SMD-1219(1), SMD-1221(1), SMD-1222(1), SMD-1224(1), SMD-1227(1), SMD-1230(1), STM-1210(1), STM-1211(1), STM-1212(1), STM-1213(1), STM-1214(1), STM-1215(1), STM-1216(1), STM-1217(1), STM-1218(1), STM-1219(1), STM-1220(1), STM-1221(1), STM-1222(1), STM-1223(1), STM-1224(1), STM-1225(1), STM-1226(1), STM-1227(1), STM-1228(1), STM-1229(1), STM-1230(1), STM-1232(1), STM-1234(1), STM-1236(1)
Weight 26.01 LB
EAN or UPC 662459323620
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison