- 1/2 in Socket Drive Size
- 12 Pieces
- 12 Points
- Deep Length Type
features
- SUPERTORQUE® lobular openings for greater turning power without deforming the fastener
- Designed for quick engagement on both 6 and 12 point fasteners
| No. of Pieces | 12 |
| Length Type | Deep |
| Contains | SMD-1213(1), SMD-1214(1), SMD-1215(1), SMD-1216(1), SMD-1217(1), SMD-1218(1), SMD-1219(1), SMD-1221(1), SMD-1222(1), SMD-1224(1), SMD-1227(1), SMD-1230(1) |
| No. of Points | 12 |
| Socket Drive Size | 1/2 in |
| Weight | 6.13 LB |
| EAN or UPC | 662459323583 |

