- 1/2 in Socket Drive Size
- 17 Pieces
- 12 Points
- Deep Length Type
features
- Designed for quick engagement on both 6 and 12 point fasteners
- SUPERTORQUE® lobular openings for greater turning power without deforming the fastener
| No. of Points | 12 |
| No. of Pieces | 17 |
| Contains | JHW32810(1), JHW32811(1), JHW32812(1), JHWSMD-1213(1), JHWSMD-1214(1), JHWSMD-1215(1), JHWSMD-1216(1), JHWSMD-1217(1), JHWSMD-1218(1), JHWSMD-1219(1), 32820(1), JHWSMD-1221(1), JHWSMD-1222(1), JHWSMD-1224(1), JHWSMD-1227(1), JHWSMD-1230(1), JHW32832(1) |
| Socket Drive Size | 1/2 in |
| Length Type | Deep |
| Weight | 8.7 LB |
| EAN or UPC | 662459976208 |

