- Combination Wrench
features
- May be used on all common hex (6-point) fasteners with considerable advantage over conventional box end wrenches to increase both hand tool flexibility and economy Box and open end openings are identical
- SUPERCOMBO® open end has specially designed grooves that direct wrench force away from fastener corners SUPERTORQUE® box opening design allows application of higher torque without rounding or deforming hex fastener points.
- Instead, wrenching forces are placed on the flat surfaces behind the points
- No contact is made at the corners.
- Meets or exceeds aerospace specification AS 954 for 12-point fasteners (as defined by AS 870) to provide accurate torque/tension relationship for precision application.
| Included | JHW1210MSC(1), JHW1211MSC(1), JHW12MSC(1), JHW1213MSC(1), JHW1214MSC(1), JHW1215MSC(1), JHW1216MSC(1), JHW1217MSC(1), JHW1218MSC(1), JHW1219MSC(1) |
| Weight | 4.48 LB |
| EAN or UPC | 662459902139 |

