Skip to content Skip to navigation menu
Combination Wrench

JHWMWS-15A

Combination Wrench
Item #113865651
  • Combination Wrench
Combination Wrench
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Combination Wrench

features

  • Meets or exceeds aerospace specification AS 954 for 12-point fasteners (as defined by AS 870) to provide accurate torque/tension relationship for precision application.
  • SUPERCOMBO® open end has specially designed grooves that direct wrench force away from fastener corners SUPERTORQUE® box opening design allows application of higher torque without rounding or deforming hex fastener points.
  • No contact is made at the corners.
  • Instead, wrenching forces are placed on the flat surfaces behind the points
  • May be used on all common hex (6-point) fasteners with considerable advantage over conventional box end wrenches to increase both hand tool flexibility and economy Box and open end openings are identical
Included JHW1207MSC(1), JHW1208MSC(1), JHW1209MSC(1), JHW1210MSC(1), JHW1211MSC(1), JHW12MSC(1), JHW1213MSC(1), JHW1214MSC(1), JHW1215MSC(1), JHW1216MSC(1), JHW1217MSC(1), JHW1218MSC(1), JHW1219MSC(1), JHW1220MSC(1), JHW1221MSC(1)
Weight 5.99 LB
EAN or UPC 662459902146
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison