- Tool Pouch Set
| Key Length | 2 in, 2 5/16 in, 2 7/32 in, 2 13/16 in, 3 5/16 in, 3 23/32 in, 4 1/16 in, 4 5/8 in, 5 7/32 in, 5 15/16 in, 6 7/8 in |
| Hex Size | 2 mm, 3 mm, 4 mm, 5 mm, 6 mm, 8 mm, 10 mm, 12 mm, 14 mm, 17 mm |
| Weight | 1.0 LB |
| EAN or UPC | 662459907820 |

