- 5 3/8 in Overall Length
- 1/8 in Pin Length
- 1/8 in Pin Diameter
features
- Ideal for adjusting collars, lock nut rings, and bearings
- Specifically engineered to hold up under the most rigorous industrial use
| Pin Diameter | 1/8 in |
| Pin Length | 1/8 in |
| Overall Length | 5 3/8 in |
| Span Diameter | 3/4 in to 2 in |
| Weight | 0.29 LB |
| EAN or UPC | 662459363855 |

