- 5 3/8 in Overall Length
- 5/32 in Pin Length
- 3/16 in Pin Diameter
features
- Ideal for adjusting collars, lock nut rings, and bearings
- Specifically engineered to hold up under the most rigorous industrial use
| Overall Length | 5 3/8 in |
| Span Diameter | 3/4 in to 2 in |
| Pin Diameter | 3/16 in |
| Pin Length | 5/32 in |
| Weight | 0.27 LB |
| EAN or UPC | 662459104113 |

