- 6 7/8 in Overall Length
- 3/16 in Pin Length
- 3/16 in Pin Diameter
features
- Specifically engineered to hold up under the most rigorous industrial use
- Ideal for adjusting collars, lock nut rings, and bearings
| Pin Diameter | 3/16 in |
| Pin Length | 3/16 in |
| Overall Length | 6 7/8 in |
| Span Diameter | 1 1/4 in to 3 in |
| Weight | 0.52 LB |
| EAN or UPC | 662459363862 |

