- 9 1/2 in Overall Length
- 1/4 in Pin Length
- 1/4 in Pin Diameter
features
- Ideal for adjusting collars, lock nut rings, and bearings
- Specifically engineered to hold up under the most rigorous industrial use
| Pin Diameter | 1/4 in |
| Span Diameter | 2 in to 4 3/4 in |
| Overall Length | 9 1/2 in |
| Pin Length | 1/4 in |
| Weight | 1.01 LB |
| EAN or UPC | 662459363886 |

