- 10 in Overall Length
- 1 13/32 in Jaw Length
features
- Shear type wire cutter extends tool use
- Multiple parallel jaw positions are locked in to proper groove for superior non-slip performance
- Serrated jaws for maximum gripping power
- Polished heads resist rust and corrosion, extending the tool life
| Tip Width | 1/2 in |
| Jaw Length | 1 13/32 in |
| Overall Length | 10 in |
| Weight | 1.04 LB |
| EAN or UPC | 662459960405 |

