- 10 in Overall Length
features
- Serrated jaws for maximum gripping power
- Multiple parallel jaw positions are locked in to proper groove for superior non-slip performance
- Polished heads resist rust and corrosion, extending the tool life
| Tip Width | 5/16 in |
| Jaw Opening [Max] | 1 1/2 in |
| Overall Length | 10 in |
| Weight | 0.92 LB |
| EAN or UPC | 662459270504 |

