- 16 in Overall Length
features
- Serrated jaws for maximum gripping power
- Polished heads resist rust and corrosion, extending the tool life
- Multiple parallel jaw positions are locked in to proper groove for superior non-slip performance
| Jaw Opening [Max] | 4 in |
| Tip Width | 1/2 in |
| Overall Length | 16 in |
| Weight | 2.78 LB |
| EAN or UPC | 662459270535 |

