- 11 in
features
- 6 piece set packaged in a pouch
- Combines Williams’ most popular pliers in to a single set
- Induction-hardened cutting edges
| Cutting Blade Length | 1 in |
| Handle Type | Double Dipped Plastic Handles |
| Overall Length | 11 in |
| Weight | 1.1 LB |
| EAN or UPC | 662459922298 |

