- 6 in Overall Length
- 15/32 in Jaw Length
features
- Shear type wire cutter extends tool use
- Multiple parallel jaw positions are locked in to proper groove for superior non-slip performance
- Polished heads resist rust and corrosion, extending the tool life
- Serrated jaws for maximum gripping power
| Tip Width | 3/8 in |
| Overall Length | 6 in |
| Jaw Length | 15/32 in |
| Weight | 0.44 LB |
| EAN or UPC | 662459270009 |

