Skip to content Skip to navigation menu
Slip Joint Plier

JHWPL-8C-TH

Slip Joint Plier
Item #113863959
  • 8 in Overall Length
  • 1 13/32 in Jaw Length
Slip Joint Plier
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 8 in Overall Length
  • 1 13/32 in Jaw Length

features

  • Polished heads resist rust and corrosion, extending the tool life
  • Shear type wire cutter extends tool use
  • Multiple parallel jaw positions are locked in to proper groove for superior non-slip performance
  • Serrated jaws for maximum gripping power
Tip Width 3/8 in
Overall Length 8 in
Jaw Length 1 13/32 in
Weight 0.64 LB
EAN or UPC 662459364524
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison