- 8 in Overall Length
- 1 13/32 in Jaw Length
features
- Multiple parallel jaw positions are locked in to proper groove for superior non-slip performance
- Polished heads resist rust and corrosion, extending the tool life
- Shear type wire cutter extends tool use
- Serrated jaws for maximum gripping power
| Overall Length | 8 in |
| Jaw Length | 1 13/32 in |
| Tip Width | 3/8 in |
| Weight | 0.64 LB |
| EAN or UPC | 662459270016 |

