- 5 in Overall Length
features
- Serrated jaws for maximum gripping power
- Multiple parallel jaw positions are locked in to proper groove for superior non-slip performance
- Polished heads resist rust and corrosion, extending the tool life
| Overall Length | 5 in |
| Tip Width | 3/16 in |
| Jaw Opening [Max] | 1/2 in |
| Weight | 0.22 LB |
| EAN or UPC | 662459974242 |

