- 15 Pouches
features
- Ideal for storing a variety of tools such as wrenches, extensions, and ratchets
- Heavy construction for long life
| Width | 37 in |
| Height | 26 1/2 in |
| No. of Pouches | 15 |
| Weight | 0.59 LB |
| EAN or UPC | 662459364258 |
| Width | 37 in |
| Height | 26 1/2 in |
| No. of Pouches | 15 |
| Weight | 0.59 LB |
| EAN or UPC | 662459364258 |