- 6 3/4 in
- 6
features
- Turn wrench over to change direction
- Ideal for long “bolt-through” applications
- Flat handle allows access to tight clearance areas
- Allows fast removal of fasteners with a ratcheting action at each end
| Overall Length | 6 3/4 in |
| Box End Thickness | 1/2 in |
| No. of Points | 6 |
| Box End Diameter | 1 in |
| Size | 1/2 in x 9/16 in |
| Weight | 0.29 LB |
| EAN or UPC | 662459107121 |

