- 15 1/8 in
- 12
features
- Turn wrench over to change direction
- Allows fast removal of fasteners with a ratcheting action at each end
- Flat handle allows access to tight clearance areas
- Ideal for long “bolt-through” applications
| Box End Diameter | 1 21/32 in |
| No. of Points | 12 |
| Overall Length | 15 1/8 in |
| Box End Thickness | 9/16 in |
| Size | 15/16 in x 1 1/8 in |
| Weight | 1.4 LB |
| EAN or UPC | 662459107176 |

