- 15 1/8 in
- 12
features
- Flat handle allows access to tight clearance areas
- Allows fast removal of fasteners with a ratcheting action at each end
- Turn wrench over to change direction
- Ideal for long “bolt-through” applications
| Box End Thickness | 9/16 in |
| Box End Diameter | 1 29/32 in |
| Size | 1 1/16 in x 1 1/4 in |
| Overall Length | 15 1/8 in |
| No. of Points | 12 |
| Weight | 1.27 LB |
| EAN or UPC | 662459107183 |

