- 5 1/2 in
- 6
features
- Ideal for long “bolt-through” applications
- Turn wrench over to change direction
- Allows fast removal of fasteners with a ratcheting action at each end
- Flat handle allows access to tight clearance areas
| Size | 9 mm x 10 mm |
| Box End Diameter | 7/8 in |
| Box End Thickness | 3/8 in |
| Overall Length | 5 1/2 in |
| No. of Points | 6 |
| Weight | 0.16 LB |
| EAN or UPC | 662459107619 |

