- 8 1/8 in
- 12
features
- Flat handle allows access to tight clearance areas
- Turn wrench over to change direction
- Allows fast removal of fasteners with a ratcheting action at each end
- Ideal for long “bolt-through” applications
| Box End Diameter | 1 7/16 in |
| Size | 15 mm x 17 mm |
| Overall Length | 8 1/8 in |
| No. of Points | 12 |
| Box End Thickness | 1/2 in |
| Weight | 0.43 LB |
| EAN or UPC | 662459107640 |

