Skip to content Skip to navigation menu
Box End Wrench

JHWRBO-2024

Box End Wrench
Item #113865814
  • 8 in
Box End Wrench
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 8 in

features

  • Allows fast removal of fasteners with a ratcheting action at each end
  • 25° offset handle clears obstructions that flat handle wrenches cannot
  • Ideal for long “bolt-through” applications
Box End Thickness 1/2 in
Box End Diameter 1 5/16 in
Size 5/8 in x 3/4 in
Overall Length 8 in
Weight 0.45 LB
EAN or UPC 662459107244
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison