- 9 1/8 in
features
- Allows fast removal of fasteners with a ratcheting action at each end
- Ideal for long “bolt-through” applications
- 25° offset handle clears obstructions that flat handle wrenches cannot
| Box End Thickness | 1/2 in |
| Box End Diameter | 1 13/32 in |
| Size | 3/4 in x 7/8 in |
| Overall Length | 9 1/8 in |
| Weight | 0.51 LB |
| EAN or UPC | 662459107268 |

